Cable Tie, Standard, 8.75" Long, Nylon, White, 100/Pack

Item #: 0882972

Cat #: TY5272M

UPC: 786210855431

$ 1.38 EA
Company wide:
0 in stock
Documents & Guides
Ty-Rap, Standard Cable Tie, Non-Releasable, Nylon 6/6, Length: 8.75 Inch, Width: 0.27 Inch, Color: White, Maximum Wire Bundle: 2 Inch, Tensile Strength: 120 Pounds, Package Quantity: 100

Overview

Ty-Rap, Standard Cable Tie, Non-Releasable, Nylon 6/6, Length: 8.75 Inch, Width: 0.27 Inch, Color: White, Maximum Wire Bundle: 2 Inch, Tensile Strength: 120 Pounds, Package Quantity: 100

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210855431, TY5272M, THBTY5272M

Specifications

Color: Natural
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.750 in
Color: Natural
Weight Capacity: 120 lbs
Length: 8.750 in
Width: 0.270 in
Material: Nylon