CABLE TIE 30LB 11 IN ORANGE

Item #: 0882940

Cat #: TY526M-3

UPC: 786209936752

$ 1.42 EA
Company wide:
0 in stock
Documents & Guides
THB TY526M-3 CABLE TIE 30LB 1

Overview

THB TY526M-3 CABLE TIE 30LB 1
Also known as: 786209936752, TY526M-3, THBTY526M3

Specifications

Color: Orange
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.100 in
Color: Orange
Weight Capacity: 30 lbs
Length: 11.100 in
Width: 0.140 in
Material: Nylon