Dottie Tmc632114 6-32 X 1-1/4 Truss

Item #: 0882932

Cat #: TMC632114

UPC: 781002116493

$ 0.14 EA
Company wide:
200 in stock
Documents & Guides
6-32 X 1-1/4 Truss Head Slotted/phillips Machine Zinc

Overview

6-32 X 1-1/4 Truss Head Slotted/phillips Machine Zinc

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002116493, TMC632114, DOTTMC632114

Specifications

Length: 1 1/4 in
Screw Head: Truss
Drive: Phillips, Slotted
Size: # 6
Material: Steel
Length: 1 1/4 in
Drive: Phillips, Slotted
Material: Steel
Screw Head: Truss
Size: # 6