Deep Cut Band Saw, 10 Amps AC

Item #: 0882924

Cat #: DWM120

UPC: 885911048187

Company wide:
0 in stock
Documents & Guides
Deep Cut Band Saw, 10 Amps AC, 100-350 Feet/Minute, Max Capacity (Rectangular): 5" by 4-3/4", Max Capacity (Round): 5", Handle Style: Front Position Bale, Rubber Bumpers With Serviceable Shroud, Integrated LED Light For Increased Visibility, Tool Length: 21". Includes: Hex Wrench, (1) 44-7/8" x 1/2" x .020" Blade

Overview

Deep Cut Band Saw, 10 Amps AC, 100-350 Feet/Minute, Max Capacity (Rectangular): 5" by 4-3/4", Max Capacity (Round): 5", Handle Style: Front Position Bale, Rubber Bumpers With Serviceable Shroud, Integrated LED Light For Increased Visibility, Tool Length: 21". Includes: Hex Wrench, (1) 44-7/8" x 1/2" x .020" Blade

DEWALT® heavy-duty, deep cut, portable band saw is powered by 10 Amp motor, designed to excel in various applications. Saw has a 5 In.-by- 4-3/4 In. rectangular stock deep-cut capacity and a 5 In. round stock cut capacity. Features include LED light that illuminates the outline, blade-tracking adjustment, serviceable steel shroud, and guards with rubber bumpers. Ergonomic soft grip back handle provides comfort during use.

Also known as: 885911048187, DWM120, DEWDWM120

Specifications

Amps: 10
Length: 21 in
Color: Yellow
Amps: 10
Color: Yellow
Length: 21 in