CABLE TIE 50LB 7 INCH GR NYLON 2-PC

Item #: 0882912

Cat #: TY525M-8

UPC: 786209889720

$ 0.76 EA
Company wide:
0 in stock
Documents & Guides
THB TY525M-8 CABLE TIE 50LB 7

Overview

THB TY525M-8 CABLE TIE 50LB 7
Also known as: 786209889720, TY525M-8, THBTY525M8

Specifications

Length: 7 in
Width: 0.190 in
Color: Gray
Weight Capacity: 50 lbs
Material: Nylon
Length: 7 in
Color: Gray
Material: Nylon
Width: 0.190 in
Weight Capacity: 50 lbs