Multi-Bit Stubby Screwdriver/Nut Driver

Item #: 0882877

Cat #: 32561

UPC: 092644325618

$ 11.98 EA
Company wide:
167 in stock
Stubby Multi-Bit Screwdriver/Nut Driver, Overall Length: 3.2", Shank Length: 1.27", Includes: Slotted (3/16", 1/4"), Phillips (#1, #2), Nut Drivers (1/4", 5/16")

Overview

Stubby Multi-Bit Screwdriver/Nut Driver, Overall Length: 3.2", Shank Length: 1.27", Includes: Slotted (3/16", 1/4"), Phillips (#1, #2), Nut Drivers (1/4", 5/16")

Compact interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes

INCLUDES: Nut Driver sizes 1/4-Inch (6 mm) and 5/16-Inch (8 mm) and Screwdriver sizes #1 and #2 Phillips, 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted

Compact design features standard 1-1/4-Inch (32 mm) shaft allowing easy access to tight work spaces

Cushion-Grip handle provide greater torque and comfort

U.S. Patent No. D684,836

Also known as: 092644325618, 32561, KLE32561, stubby 6 n 1, Multi Stubby

Specifications

Length: 3.200 in
Standards: California Proposition 65
Length: 3.200 in
Standards: California Proposition 65