20A,REC,2P3W,SE,125V

Item #: 0882858

Cat #: 8003

UPC: 708917174943

$ 1347.36 EA
Company wide:
0 in stock
Documents & Guides
THB 8003 20A REC 2P3W SE 125V

Overview

THB 8003 20A REC 2P3W SE 125V
Also known as: 708917174943, 8003, THB8003

Specifications

No Specifications Available