Wall Lantern, Outdoor, 1-Light, 100W, Black

Item #: 0882805

Cat #: 9650BK

UPC: 783927161329

$ 129.99 EA
Company wide:
0 in stock
Documents & Guides
Wall Lantern, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 14-3/4 inch, Finish: Black

Overview

Wall Lantern, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 14-3/4 inch, Finish: Black
Also known as: 783927161329, 9650BK, KIC9650BK

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Length: 14.750 in
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Wattage: 100
Color: Black
Length: 14.750 in