CABLE TIE 40LB 5.5IN BLU NYL DETECT, 100/PK

Item #: 0882754

Cat #: TY524M-NDT

UPC: 786209935274

$ 0.54 EA
Company wide:
0 in stock
Detectable Cable Tie, Bright Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 137mm (5.53 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 180 Newtons (40 Pounds), 100/PK

Overview

Detectable Cable Tie, Bright Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 137mm (5.53 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 180 Newtons (40 Pounds), 100/PK

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786209935274, TY524M-NDT, THBTY524MNDT

Specifications

Color: Blue
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Blue
Weight Capacity: 40 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon