CABLE TIE 5.5 IN 30 PD ORANGE 2 PC

Item #: 0882752

Cat #: TY524M-3

UPC: 786209934871

$ 0.62 EA
Company wide:
0 in stock
Documents & Guides
THB TY524M-3 CABLE TIE 5.5 IN

Overview

THB TY524M-3 CABLE TIE 5.5 IN
Also known as: 786209934871, TY524M-3, THBTY524M3

Specifications

Color: Orange
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.500 in
Color: Orange
Weight Capacity: 30 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon