Line Reactor

Item #: 0882727

Cat #: HG10BW01ST

UPC:

Company wide:
0 in stock
Documents & Guides
TCI HG10BW01ST 10HP 230V

Overview

TCI HG10BW01ST 10HP 230V
Also known as: HG10BW01ST, TCIHG10BW01ST

Specifications

Horsepower: 10
Volts AC: 240
Horsepower: 10
Volts AC: 240