Perforated Panel for Medium Enclosure Type 3R, fits 30x30, Gray, Steel

Item #: 0882721

Cat #: A30P30PP

UPC: 783510147563

$ 260.82 EA
Company wide:
0 in stock
Reduce installation time mounting control components to perforated panel Type 1 and 3R enclosures. This Perforated Panel for Medium Enclosure Type 3R, A30P30PP item fits 30x30 inches with a material of Steel colored Gray.

Overview

Reduce installation time mounting control components to perforated panel Type 1 and 3R enclosures. This Perforated Panel for Medium Enclosure Type 3R, A30P30PP item fits 30x30 inches with a material of Steel colored Gray.

Perforated panel is ideal for mounting lightweight control components in Small and Medium Type 1 and 3R enclosures. It accepts self-tapping screws and eliminate the need to measure, mark and drill when mounting components to reduce assembly time.

Also known as: 783510147563, A30P30PP, HOFA30P30PP

Specifications

Weight: 11 lb
Color: Gray
Finish: Powder Coated
Weight: 11 lb
Finish: Powder Coated
Color: Gray