Rebar Grounding Clamp, Parallel

Item #: 0882705

Cat #: EK16

UPC: 782856575559

$ 17.24 EA
Company wide:
0 in stock
Documents & Guides
Universal use for rebar, rods or pipes. It is approved for direct burial in earth and concrete.

Overview

Universal use for rebar, rods or pipes. It is approved for direct burial in earth and concrete.

Universal use for rebar, rods or pipes.

Also known as: 782856575559, EK16, CADEK16

Features & Benefits

  • Universal use for rebar, rods or pipes
  • Lay-in feature cuts installation time
  • Bronze alloy construction with Stainless Steel 304 screws
  • Approved for direct burial in earth and concrete

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 5/8 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in, 1/2 in, 1 in, 5/8 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2