390 Amp R-Rated Fuse for Motor Circuit Protection, 5080V

Item #: 0882699

Cat #: JCL-18R

UPC: 051712691185

$ 5384.99 EA
Company wide:
0 in stock
Documents & Guides
390 Amp R-Rated Fuse for Motor Circuit Protection, 5080V

Overview

390 Amp R-Rated Fuse for Motor Circuit Protection, 5080V
Also known as: 051712691185, JCL-18R, BUSJCL18R

Specifications

Type: Current-Limiting, R-Rated
Class: R
Volts AC: 4.800kV
Amps: 390
Interrupt Rating DC: 50 kA
Type: Current-Limiting, R-Rated
Volts AC: 4.800kV
Interrupt Rating DC: 50 kA
Class: R
Amps: 390