InSITE™ RTQ™ RG-6 BNC Compression Conn, 35/Jar

Item #: 0882694

Cat #: 89-5048

UPC: 783250689439

$ 3.07 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Compression Connector, BNC, Conductor Range: 029 - 042 IN, 20 - 18 AWG Solid Center Conductor, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Dielectric Diameter: 0.175 - 0.183 IN, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 IN

Overview

IDEAL, Compression Connector, BNC, Conductor Range: 029 - 042 IN, 20 - 18 AWG Solid Center Conductor, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Dielectric Diameter: 0.175 - 0.183 IN, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 IN
Also known as: 783250689439, 89-5048, IDE895048

Specifications

Material: Brass
Standards: California Proposition 65
Connector Type: BNC
Material: Brass
Connector Type: BNC
Standards: California Proposition 65