CABLE TIE 4 IN 18 PD ORANGE 2 PC

Item #: 0882664

Cat #: TY523M-3

UPC: 786209934864

$ 0.57 EA
Company wide:
0 in stock
Documents & Guides
THB TY523M-3 CABLE TIE 4 IN 1

Overview

THB TY523M-3 CABLE TIE 4 IN 1
Also known as: 786209934864, TY523M-3, THBTY523M3

Specifications

Diameter: 0.630 in
Color: Orange
Weight Capacity: 18 lbs
Width: 0.092 in
Material: Nylon
Length: 3.620 in
Diameter: 0.630 in
Weight Capacity: 18 lbs
Material: Nylon
Color: Orange
Width: 0.092 in
Length: 3.620 in