100A,CON,3P4W,AT,600VAC,SC

Item #: 0882661

Cat #: 7438-72

UPC: 708917153054

$ 3011.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Connector with Screw Cap, 100Amps, 3 Pole 4 Wire, 600 Volts

Overview

Connector with Screw Cap, 100Amps, 3 Pole 4 Wire, 600 Volts
Also known as: 708917153054, 7438-72, THB743872

Specifications

Poles: 3
Poles: 3