FUSE 16A DI/E16 500VAC DZ

Item #: 0882649

Cat #: 16D16Q

UPC: 051712831697

$ 43.44 EA
Company wide:
0 in stock
Documents & Guides
16A 500V DIN Type D - Diazed Fuse, Time Delay

Overview

16A 500V DIN Type D - Diazed Fuse, Time Delay
Also known as: 051712831697, 16D16Q, BUS16D16Q

Specifications

Type: Type D, Low Voltage
Amps: 16
Type: Type D, Low Voltage
Amps: 16