TB TY51M-3 CABLE TIE 18LB 4 ORANGE

Item #: 0882586

Cat #: TY51M-3

UPC: 786210845685

$ 0.63 EA
Company wide:
0 in stock
Documents & Guides
THB TY51M-3 CABLE TIE 18LB 4

Overview

THB TY51M-3 CABLE TIE 18LB 4
Also known as: 786210845685, TY51M-3, THBTY51M3

Specifications

Diameter: 0.630 in
Width: 0.090 in
Color: Orange
Material: Nylon
Length: 3.600 in
Diameter: 0.630 in
Color: Orange
Length: 3.600 in
Width: 0.090 in
Material: Nylon