CABLE TIE 18LB 4 RED ID 1X.313 MA

Item #: 0882580

Cat #: TY51M-2

UPC: 786210875415

$ 0.73 EA
Company wide:
0 in stock
Documents & Guides
THB TY51M-2 CABLE TIE 18LB 4

Overview

THB TY51M-2 CABLE TIE 18LB 4
Also known as: 786210875415, TY51M-2, THBTY51M2

Specifications

Color: Red
Diameter: 0.630 in
Width: 0.090 in
Material: Nylon
Length: 3.600 in
Color: Red
Width: 0.090 in
Length: 3.600 in
Diameter: 0.630 in
Material: Nylon