TB TY512M CABLE TIE 18LB 8IN NATURA

Item #: 0882549

Cat #: TY512M

UPC: 786210839714

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
THB TY512M CABLE TIE 18LB 8IN

Overview

THB TY512M CABLE TIE 18LB 8IN
Also known as: 786210839714, TY512M, THBTY512M

Specifications

Width: 0.090 in
Color: Natural
Diameter: 2 in
Material: Nylon
Length: 8.300 in
Width: 0.090 in
Diameter: 2 in
Length: 8.300 in
Color: Natural
Material: Nylon