OVR SPD 40KA 660V P TS 3RD ED

Item #: 0882499

Cat #: OVRT240660PTSU

UPC:

$ 361.68 EA
Company wide:
0 in stock
Documents & Guides
Single pole OVR DIN rail surge protection device with a surge capacity of 40 kA and maximum voltage of 320V

Overview

Single pole OVR DIN rail surge protection device with a surge capacity of 40 kA and maximum voltage of 320V
Also known as: OVRT240660PTSU, ABBOVRT240660PTSU

Specifications

Mounting: DIN Rail
Interrupt Rating AC: 40 kA
Mounting: DIN Rail
Interrupt Rating AC: 40 kA