12" STEM

Item #: 0882463

Cat #: V0090-79

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Stem Pendant Extension, Color: Antique Bronze, Length: 12 in.

Overview

Stem Pendant Extension, Color: Antique Bronze, Length: 12 in.
Also known as: V0090-79, VINV009079

Specifications

Length: 1 ft
Color: Antique Bronze
Type: Accessory
Length: 1 ft
Type: Accessory
Color: Antique Bronze