TB TY48M-2 CABLE TIE 50LB 14 RED ID

Item #: 0882435

Cat #: TY48M-2

UPC: 786210845616

$ 2.05 EA
Company wide:
0 in stock
Documents & Guides
THB TY48M-2 CABLE TIE 50LB 14

Overview

THB TY48M-2 CABLE TIE 50LB 14
Also known as: 786210845616, TY48M-2, THBTY48M2

Specifications

Color: Red
Width: 0.190 in
Weight Capacity: 50 lbs
Diameter: 4 in
Material: Nylon
Length: 14.200 in
Color: Red
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.190 in
Diameter: 4 in
Length: 14.200 in