Dual-Discrete T30U Series

Item #: 0882413

Cat #: Q85VR3DL

UPC:

Company wide:
0 in stock
Documents & Guides
Dual-Discrete T30U Series: Proximity Mode, Range: 150 mm to 1 m, Input: 12-24V dc, Outputs: Two Discrete PNP, Quick-Disconnect Connector

Overview

Dual-Discrete T30U Series: Proximity Mode, Range: 150 mm to 1 m, Input: 12-24V dc, Outputs: Two Discrete PNP, Quick-Disconnect Connector
Also known as: Q85VR3DL, BANQ85VR3DL

Specifications

Material: Thermoplastic
IP/NEMA Rating: IP67, NEMA 13
Material: Thermoplastic
IP/NEMA Rating: IP67, NEMA 13