
Corner Mount, Wide View Sensor, Dual Technology, White
Item #: 0882408
Cat #: WVR PDT 16 WH
UPC: 745975897247
$ 222.47 EA
Company wide:
0
in stock
Documents & Guides
Corner Mount, Wide View Sensor: Dual Technology, White. 120º by 40 ft (12.19 m) Coverage for Small Motion. 120/277, 347 VAC 13 Amps / Pole (347 VAC must be same phase). Acuity/Sensor Switch Ci Code: *184PF8.
Overview
Corner Mount, Wide View Sensor: Dual Technology, White. 120º by 40 ft (12.19 m) Coverage for Small Motion. 120/277, 347 VAC 13 Amps / Pole (347 VAC must be same phase). Acuity/Sensor Switch Ci Code: *184PF8.
movements up to 40 ft away as well as Microphonics™ for detection around obstructions. These features make it ideal for retrofit applications like classrooms with inaccessible ceilings. WVR PDT 16 sensors are powered by and directly switch line voltage, therefore no Power Packs are needed. Additionally, these sensors do not require a neutral, making wiring directly off local switches with wiremold a convenient option. Together, these features make them perfect for retrofit applications where running new wiring is difficult. A WVR PDT 16 sensor is equipped with either one relay or an optional 2nd realy (2P), each with the ability to control up to 13 Amps.
Also known as: 745975897247, WVR PDT 16 WH, SESWVRPDT16WH
Specifications
| Amps: | 13 |
| Mounting: | Surface |
| Volts AC: | 347, 120/277 |
| Amps: | 13 |
| Volts AC: | 347, 120/277 |
| Mounting: | Surface |