Wireless Receptacle, 15A, Maestro, Black

Item #: 0882390

Cat #: MRF2-15APS-1-BL

UPC: 027557869751

Company wide:
0 in stock
Maestro Wireless Plug-In Appliance Module, 120V, 15A, Receptacle Provides 15A Switching for Floor and Table Lamps, Color: Black.

Overview

Maestro Wireless Plug-In Appliance Module, 120V, 15A, Receptacle Provides 15A Switching for Floor and Table Lamps, Color: Black.

Maestro Wireless Plug-in Appliance Module, Plug-in general purpose switch, 15A,1 receptacle in black

Also known as: 027557869751, MRF2-15APS-1-BL, LUTMRF215APS1BL, eletrician

Specifications

Type: Switch, Plug In, Wireless
Volts AC: 120
Family / Style: Maestro
Color: Black
Amps: 15
Mounting: Plug
Type: Switch, Plug In, Wireless
Family / Style: Maestro
Amps: 15
Volts AC: 120
Color: Black
Mounting: Plug