Wireless Dimmer, 300W, Plug-In Module, Black

Item #: 0882387

Cat #: MRF2-3PD-1-BL

UPC: 027557869720

Company wide:
0 in stock
Maestro Plug-In Dimming Modules, 300W, 120V, 1 Receptacle Cord, Incandescent/Halogen, Wireless, Color: Black.

Overview

Maestro Plug-In Dimming Modules, 300W, 120V, 1 Receptacle Cord, Incandescent/Halogen, Wireless, Color: Black.
Also known as: 027557869720, MRF2-3PD-1-BL, LUTMRF23PD1BL

Specifications

Type: Plug In, Halogen, Wireless, Multi-Location
Volts AC: 120
Family / Style: Maestro
Color: Black
Wattage: 300
Dimmable: Yes
Light Technology: Halogen
Type: Plug In, Halogen, Wireless, Multi-Location
Family / Style: Maestro
Wattage: 300
Light Technology: Halogen
Volts AC: 120
Color: Black
Dimmable: Yes