360° Occupancy Sensor, Ceiling Mount

Item #: 0882369

Cat #: LRF2-VCR2B-P-WH

UPC: 027557831987

Company wide:
2 in stock
Documents & Guides
Vacancy Sensor, Radio Powr Savr Wireless, 360°, Ceiling Mount, Color: White.

Overview

Vacancy Sensor, Radio Powr Savr Wireless, 360°, Ceiling Mount, Color: White.

Radio Powr Savr Wireless Vacancy Sensor, Ceiling-mount, 434 MHz, White finish

Also known as: 027557831987, LRF2-VCR2B-P-WH, LUTLRF2VCR2BPWH

Specifications

Type: Passive Infrared (PIR)
Color: White
Angle: 360°
Type: Passive Infrared (PIR)
Angle: 360°
Color: White