Dimmer, Diva, CFL/LED/Incandescent/Halogen,150/600

Item #: 0882348

Cat #: DVCL-153PH-GR

UPC: 027557003292

$ 36.00 EA
Company wide:
90 in stock
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Gray, Clamshell Packaging,

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Gray, Clamshell Packaging,

Diva C.L Dimmer - Gloss Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal clamshell packaging in gray And Down To Dim, 32 - 104 DEG F Operating Temperature, Designer Style, Gloss Wall Plate Finish,Black

Also known as: 027557003292, DVCL-153PH-GR, LUTDVCL153PHGR

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Volts AC: 120
Color: Gray
Family / Style: Diva
Dimmable: Yes