Fan Control, Slide, 1 Pole, Gray

Item #: 0882333

Cat #: SFS-5EH-GR

UPC: 027557688413

$ 42.85 EA
Company wide:
0 in stock
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Gray.

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Gray.

Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A, clamshell packaging in gray

Also known as: 027557688413, SFS-5EH-GR, LUTSFS5EHGR

Specifications

Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Type: Variable Speed
Volts AC: 120
Color: Gray
Type: Variable Speed
Mounting: Surface
Poles: 1