Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150

Item #: 0882289

Cat #: CTCL-153PH-BR

UPC: 027557003582

$ 30.70 EA
Company wide:
1 in stock
Documents & Guides
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Brown. ***Clamshell Packaging***

Overview

Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Brown. ***Clamshell Packaging***

Skylark Contour C.L Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal, clamshell packaging in brown re, Designer Style, Gloss Wall Plate Finish, White

Also known as: 027557003582, CTCL-153PH-BR, LUTCTCL153PHBR

Specifications

Color: Brown
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Color: Brown
Volts AC: 120
Poles: 1
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Light Technology: LED, CFL, Halogen, Incandescent