150/60W Toggle Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, Brown

Item #: 0882284

Cat #: AYCL-153PH-BR

UPC: 027557826068

$ 28.19 EA
Company wide:
135 in stock
Documents & Guides
Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Brown

Overview

Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Brown

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Also known as: 027557826068, AYCL-153PH-BR, LUTAYCL153PHBR

Specifications

Color: Brown
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Family / Style: Ariadni
Color: Brown
Volts AC: 120
Poles: 1
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Ariadni