Core & Coil Ballast, Metal Halide, 175 Watt, 120-277V

Item #: 0882282
Cat #: 71A5593500DE
UPC: 781087072059
$ 281.71 EA
Company wide:
0 in stock
Documents & Guides
Core & Coil Ballast, Metal Halide, Lamp Wattage: 175 Watt, 120-277 Volt, ANSI Code: M137/M152

Overview

Core & Coil Ballast, Metal Halide, Lamp Wattage: 175 Watt, 120-277 Volt, ANSI Code: M137/M152
Also known as: 781087072059, 71A5593500DE, ADV71A5593500DEE

Specifications

ANSI Code: M152, M137
Wattage: 175
Volts AC Range: 208, 240, 120
Light Technology: HID
ANSI Code: M152, M137
Volts AC Range: 208, 240, 120
Wattage: 175
Light Technology: HID

Customer Reviews

No reviews for this product
(0)