2-1/2" Fiberglass 90° Elbow, 48" Radius, Black

Item #: 0882262

Cat #: 212FG90X48

UPC:

Company wide:
0 in stock
Documents & Guides
2-1/2 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black

Overview

2-1/2 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black
Also known as: 212FG90X48

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 1/2 in
Angle: 90°
Sweep Radius: 48 in
Color: Black
Diameter: 2 1/2 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 90°