SELF-LOCK TY-RAP TIE

Item #: 0882260

Cat #: TY46MD-4

UPC: 786210875408

$ 4.09 EA
Company wide:
0 in stock
Documents & Guides
SELF-LOCK TY-RAP TIE

Overview

SELF-LOCK TY-RAP TIE
Also known as: 786210875408, TY46MD-4, THBTY46MD4

Specifications

Width: 0.190 in
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Color: Yellow
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.100 in
Diameter: 1.750 in
Material: Nylon
Color: Yellow