SELF-LOCK CABLE TIE

Item #: 0882243

Cat #: TY46MD-3

UPC: 786210715094

$ 4.09 EA
Company wide:
0 in stock
Documents & Guides
SELF-LOCK CABLE TIE

Overview

SELF-LOCK CABLE TIE
Also known as: 786210715094, TY46MD-3, THBTY46MD3

Specifications

Width: 0.190 in
Color: Orange
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Width: 0.190 in
Diameter: 1.750 in
Material: Nylon
Color: Orange
Weight Capacity: 50 lbs
Length: 7.100 in