TB TY46MD CABLE TIE 50LB 7IN NAT NY

Item #: 0882233

Cat #: TY46MD

UPC: 786210825212

$ 3.57 EA
Company wide:
0 in stock
Documents & Guides
THB TY46MD CABLE TIE 50LB 7IN

Overview

THB TY46MD CABLE TIE 50LB 7IN
Also known as: 786210825212, TY46MD, THBTY46MD

Specifications

Width: 0.180 in
Color: Natural
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Width: 0.180 in
Diameter: 1.750 in
Material: Nylon
Color: Natural
Weight Capacity: 50 lbs
Length: 7.100 in