CABLE TIE 50LB 7 GREEN ID 5X.875

Item #: 0882211

Cat #: TY46M-5

UPC: 786210905426

$ 1.42 EA
Company wide:
0 in stock
Documents & Guides
THB TY46M-5 CABLE TIE 50LB 7

Overview

THB TY46M-5 CABLE TIE 50LB 7
Also known as: 786210905426, TY46M-5, THBTY46M5

Specifications

Width: 0.180 in
Color: Green
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Width: 0.180 in
Diameter: 1.750 in
Material: Nylon
Color: Green
Weight Capacity: 50 lbs
Length: 7.100 in