Puck Light

Item #: 0882210

Cat #: HU-02-3

UPC: 847801086549

Call for price
Company wide:
0 in stock
Documents & Guides
Puck Light, 12V, 20W, Warm White, Dimmable

Overview

Puck Light, 12V, 20W, Warm White, Dimmable
Also known as: 847801086549, HU-02-3, ETEHU023BK

Specifications

Volts AC: 12
Wattage: 20
Light Technology: Halogen
Volts AC: 12
Light Technology: Halogen
Wattage: 20