CABLE TIE 50LB 7 ORANGE ID 5X.875

Item #: 0882194

Cat #: TY46M-3

UPC: 786210845524

$ 1.42 EA
Company wide:
0 in stock
Documents & Guides
THB TY46M-3 CABLE TIE 50LB 7

Overview

THB TY46M-3 CABLE TIE 50LB 7
Also known as: 786210845524, TY46M-3, THBTY46M3

Specifications

Width: 0.180 in
Color: Orange
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Width: 0.180 in
Diameter: 1.750 in
Material: Nylon
Color: Orange
Weight Capacity: 50 lbs
Length: 7.100 in