TB TY46M CABLE TIE 50LB 7IN NATURAL

Item #: 0882173

Cat #: TY46M

UPC: 786210825137

$ 1.03 EA
Company wide:
0 in stock
Documents & Guides
THB TY46M CABLE TIE 50LB 7IN

Overview

THB TY46M CABLE TIE 50LB 7IN
Also known as: 786210825137, TY46M, THBTY46M

Specifications

Width: 0.180 in
Color: Natural
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Width: 0.180 in
Diameter: 1.750 in
Material: Nylon
Color: Natural
Weight Capacity: 50 lbs
Length: 7.100 in