TB TY38MX CABLE TIE 50LB 8IN BLK NY

Item #: 0882166

Cat #: TY38MX

UPC: 786210770505

$ 1.99 EA
Company wide:
0 in stock
Documents & Guides
THB TY38MX CABLE TIE 50LB 8IN

Overview

THB TY38MX CABLE TIE 50LB 8IN
Also known as: 786210770505, TY38MX, THBTY38MX

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.800 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.800 in
Color: Black
Material: Nylon