Rigid Coupling, 3", Stainless Steel

Item #: 0882155

Cat #: S63000CP00

UPC: 847656001735

$ 330.57 EA
Company wide:
1 in stock
Documents & Guides
Rigid Coupling, 3 Inch, Type 316 Stainless Steel, For Use with Stainless Steel Rigid Conduit

Overview

Rigid Coupling, 3 Inch, Type 316 Stainless Steel, For Use with Stainless Steel Rigid Conduit
Also known as: 847656001735, S63000CP00, CLBS63000CP00

Specifications

Diameter: 3 in
Material: Stainless Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Stainless Steel