TB TY38M CABLE TIE 50LB 8IN NAT NYL, 1000/PK

Item #: 0882119

Cat #: TY38M

UPC: 786210824970

$ 2.07 EA
Company wide:
0 in stock
Documents & Guides
THB TY38M CABLE TIE 50LB 8IN , 1000/PK

Overview

THB TY38M CABLE TIE 50LB 8IN , 1000/PK

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210824970, TY38M, THBTY38M

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.800 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.800 in
Color: Natural
Material: Nylon