
30A, 120/240V, NEMA L14-30, 25ft. Power Cord
Item #: 0882094
Cat #: RJB10425
UPC: 764260104259
Company wide:
0
in stock
Documents & Guides
25 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30
Overview
25 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30
Also known as: 764260104259, RJB10425, GTRRJB10425
Specifications
| Length: | 25 ft |
| Volts AC: | 120, 240 |
| NEMA Configuration: | L14-30R, L14-30P |
| Conductors: | 4 |
| Standards: | California Proposition 65 |
| Length: | 25 ft |
| NEMA Configuration: | L14-30R, L14-30P |
| Standards: | California Proposition 65 |
| Volts AC: | 120, 240 |
| Conductors: | 4 |