30A, 120/240V, NEMA L14-30, 10ft. Power Cord

Item #: 0882092

Cat #: 14303

UPC: 764260104105

Company wide:
0 in stock
Documents & Guides
10 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.

Overview

10 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.
Also known as: 764260104105, 14303, GTRRJB10410, generator extension cord, geberator extension cord

Specifications

Volts AC: 120, 240
NEMA Configuration: L14-30R, L14-30P
Length: 10 ft
Conductors: 4
Standards: California Proposition 65
Volts AC: 120, 240
Length: 10 ft
Standards: California Proposition 65
NEMA Configuration: L14-30R, L14-30P
Conductors: 4