200A, 1P, 40/40, MB Generator Ready Loadcenter, NEMA 1

Item #: 0882056

Cat #: GTL2003D

UPC: 764260601031

Company wide:
0 in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter with 30 Amp Generator Main Breaker, 40-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. For use with Generators up to 7500 Watts.

Overview

200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter with 30 Amp Generator Main Breaker, 40-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. For use with Generators up to 7500 Watts.
Also known as: 764260601031, GTL2003D, GTRGTL2003D

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Spaces: 40
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 40
Standards: California Proposition 65
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Amps: 200
Spaces: 40
Phase: 1
Circuits: 40