Gntr Gtv2003d Indr 30-40 Load Ctr W

Item #: 0882041

Cat #: GTV2003D

UPC: 764260620032

Company wide:
0 in stock
Documents & Guides
Gen Tran; Ready Load Center; Generator; Wattage: Up To 7500 Wtt Maximum Generator; Amperage Rating: 30 Amp For Generator Main, 200 Amp For Utility Main, 30 Ampfor Combined Load; Size: 36 In Heigth X 14-15/16 In Width X 3-15/16 In Depth; NEMA Enclosure: 1; Max Number Of Circuits: 38; Max 1-pole Spaces: 28; Max 2-pole Spaces: 13; Compatible Power Inlet Box: 14302; Min Wire Gauge From Power Inlet Box: 10 Awg

Overview

Gen Tran; Ready Load Center; Generator; Wattage: Up To 7500 Wtt Maximum Generator; Amperage Rating: 30 Amp For Generator Main, 200 Amp For Utility Main, 30 Ampfor Combined Load; Size: 36 In Heigth X 14-15/16 In Width X 3-15/16 In Depth; NEMA Enclosure: 1; Max Number Of Circuits: 38; Max 1-pole Spaces: 28; Max 2-pole Spaces: 13; Compatible Power Inlet Box: 14302; Min Wire Gauge From Power Inlet Box: 10 Awg
Also known as: 764260620032, GTV2003D, GTRGTV2003D

Specifications

Standards: California Proposition 65
Standards: California Proposition 65