Generator, Portable, 15kW, 120/240VAC, 125A, Gas, Electric Start

Item #: 0882025

Cat #: 5734

UPC: 696471057348

Company wide:
0 in stock
Documents & Guides
Generator, Portable, 15 kW, 120/240 Volt AC, 125 Amp, 1-Phase, Gas, Electric Start

Overview

Generator, Portable, 15 kW, 120/240 Volt AC, 125 Amp, 1-Phase, Gas, Electric Start

Generac OHVI Engine, Full Pressure Lubrication, High Performance Alternator, Large Capacity Fuel Tank For Extended Run Time, Idle Control, Circuit Breaker Protected Outlets, Lifting Eye, Fixed Handles, 12.3" Pneumatic Wheels, 1.25" Hardened Steel Tube Cradle, Low Tone Muffler

Also known as: 696471057348, 5734, GPS5734

Specifications

Amps: 125
Volts AC: 120, 240
Wattage: 15 kW
Standards: California Proposition 65
Amps: 125
Wattage: 15 kW
Volts AC: 120, 240
Standards: California Proposition 65